Zoro Homepage

1/4" Drive Socket Set SAE 12 Pieces 3/16 in to 9/16 in , Beryllium Copper Alloy Plated

  • Mfr # W-160

  • Zoro # G5169044


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
12
Includes
(10) Socket, 6-Point:, Inch:3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Ratchet: W-143R; (1) Extension Bar: WE-1/4X4; (1) Case: W-160-BOX
Finish
Beryllium Copper Alloy Plated
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-160
Zoro #
G5169044
UPC #
702535882259
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 9/16 in
Overall Length
5 in
Container Width
9 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Height
1 1/4 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Container Length
5 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Description

Product details about the AMPCO SAFETY TOOLS - W-160 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The AMPCO SAFETY TOOLS - W-160 Socket Set is a comprehensive collection of tools designed for various applications. The set includes 10 standard sockets, ranging in size from 3/16 inch to 9/16 inch, providing versatility for different tasks. Each socket features a six-point design and comes in standard sizes including: 3/16", 7/32", 1/4", 9/32", 5/16",11/32",3/8",7/16",1/2" and,9 /16". This range of sizes makes the set suitable for numerous general use cases.
Crafted from durable aluminum bronze material, this socket set is built to resist corrosion and maintain its quality over time. The pear-shaped head offers a full flex range of motion at an impressive 360 degrees. Despite not being insulated or impact-rated, the sockets are non-sparking which can be beneficial in certain situations. The finish on these tools is Beryllium Copper Alloy Plated which adds to their durability.
This twelve-piece set also includes drive tools such as a ratchet with a five-inch pear head and an extension bar along with wrenches. All items come neatly packed in a plastic case featuring segmented tray that measures five inches long, nine inches wide and one-and-a-quarter inches high making it convenient for storage or transport. Please note that while the product is tether capable, neither the drive tools nor sockets are ready for tethering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.