Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 3/16" SAE Socket, 6 Points, Almn Brz, Natural, 3/16 in

  • Mfr # DW-1/4D3/16

  • Zoro # G7542717


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
1 15/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D3/16
Zoro #
G7542717
UPC #
702535886400
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
3/16"
Overall Length
1 15/16 in
Socket Depth
Deep
Socket Sizes
3/16 in
Socket Size
3/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Drive Type
Hand
Category Type
Hex Socket
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Socket Type
Deep Well
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Socket Shape
6-Point
Insulated
No
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Nonsparking Socket, Socket Size 3/16 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.