Zoro Homepage

1/4 in Drive, 8mm Metric Socket, 6 Points, Almn Brz, Natural, 8 mm

  • Mfr # DW-1/4D8MM

  • Zoro # G7503517


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
50 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D8MM
Zoro #
G7503517
UPC #
702535886332
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
8mm
Overall Length
50 mm
Socket Sizes
8mm
Socket Depth
Deep
Socket Size
8 mm

Description

Nonsparking Socket, Socket Size 8 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.