Shop AMPCO SAFETY TOOLS
See all product information
Create Account
24 oz. Ball Peen Hammer, 11" Fiberglass Handle
Mfr # H-312FG
Zoro # G5921295
product price:Â
$
88.35
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
24.0
Handle
Fiberglass
Overall Length (In.)
11 in
Tether Capable
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-312FG
- Zoro #
- G5921295
- UPC #
- 702535880446
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 24.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 1 1/2
- Tether Capable
- Not Tether Capable
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Head Material
- Aluminum Bronze
- Meets/Exceeds
- FM Approved
- Tether Style
- Not Tether Capable
- Head Weight
- 24 oz
- Handle Material
- Fiberglass
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Non-Magnetic
- Yes
- Hammer Type
- Ball Peen Hammer
- Face Material
- Aluminum Bronze
- Grip Style
- Ribbed
- Tether Ready
- No
- Dead Blow Hammer
- No
- Non-Sparking
- Yes
Description
This AMPCO H-312FG 24 oz. Ball Peen Hammer is the perfect tool for a wide range of applications. It has a non-sparking, non-magnetic and corrosion resistant head that ensures safety and durability. The high strength nickel aluminum bronze head offers optimal performance. It is ideal for light metal fabrication, automotive work, pipe fitting and many other applications where you need to drive or remove small nails or pins. With a fiberglass handle, this ball pein hammer provides a comfortable grip as you use it. This AMPCO 24 oz. Ball Peen Hammer is a versatile tool that can handle your needs with ease.