065-H-00FG 1-4 Lb Ball Peen Hammerw-Fbg. Handle

  • Mfr # 065-H-00FG
  • Zoro # G003685737
product price: 
$
100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
065-H-00FG
Zoro #
G003685737
UPC #
-
Country of Origin
United States

Description

  • Non-sparking.
  • Non-magnetic.
  • Corrosion resistant.
  • Made in the USA.
  • Beryllium-free.
  • Head Width: 7 in.
  • Handle Type: Straight.
  • Overall Length: 9-3/4 in.
  • Handle Material: Fiberglass.
  • Type: Ball Pein Hammer.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews