Shop AMPCO SAFETY TOOLS
See all product information
Create Account
32 oz. Ball Peen Hammer, 11" Fiberglass Handle
Mfr # H-412FG
Zoro # G5921286
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
32.0
Handle
Fiberglass
Overall Length (In.)
11 in
Tether Capable
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-412FG
- Zoro #
- G5921286
- UPC #
- 702535880460
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 32.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 2
- Tether Capable
- Not Tether Capable
- Head Material
- Aluminum Bronze
- Meets/Exceeds
- FM Approved
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Tether Style
- Not Tether Capable
- Handle Material
- Fiberglass
- Head Weight
- 32 oz
- Non-Magnetic
- Yes
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Face Material
- Aluminum Bronze
- Hammer Type
- Ball Peen Hammer
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Tether Ready
- No
- Non-Sparking
- Yes
Description
The Ampc H-412FG 32 oz. Ball Peen Hammer is the perfect tool for striking cold chisels and punches. It has a non-sparking, non-magnetic, corrosion resistant head material that will not damage or mark surfaces. The high strength nickel aluminum bronze head of this ball pein hammer is not only corrosion resistant but also non-sparking and non-magnetic so it won't damage sensitive components or emit magnetic fields. It also has a fiberglass handle with an overall length of 11 in., which gives you enough leverage to strike your blows accurately. If you are looking for the best ball pein hammer on the market, look no further than the Ampc H-412FG 32 oz.