Shop LEATHERMAN
See all product information
Create Account
Multi-tool
- Mfr # 833550
- Zoro # G223516774
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheath Material
Not Included
Includes Pocket Clip
No
Closed Length
4 in
Open Length
6 in
Number of Functions
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 833550
- Zoro #
- G223516774
- UPC #
- 037447030703
- Country of Origin
- United States
Dimensions
- Closed Length
- 4 in
- Open Length
- 6 in
- Blade Length
- 2 5/8 in
- Size Family
- Pocket-Size
- Fits Chest Size
- Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Description
Multi-tool, Blade Edge Type Straight-edge, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color Aurora, Handle Material Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.