Shop AMPCO SAFETY TOOLS
See all product information
Create Account
32 oz. Ball Peen Hammer, 14" Fiberglass Handle
Mfr # H-4FG
Zoro # G3434374
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
32.0
Handle
Fiberglass
Overall Length (In.)
14 in
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-4FG
- Zoro #
- G3434374
- UPC #
- 702535880477
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 32.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 2
- Tether Capable
- Tether Capable
- Meets/Exceeds
- OSHA, DOE, NFPA, MSHA
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Head Material
- Aluminum Bronze
- Tether Style
- Tether Capable
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Non-Magnetic
- Yes
- Head Weight
- 32 oz
- Handle Material
- Fiberglass
- Tether Ready
- Yes
- Dead Blow Hammer
- No
- Hammer Type
- Ball Peen Hammer
- Grip Style
- Ribbed
- Face Material
- Aluminum Bronze
- Non-Sparking
- Yes
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 32 oz, Overall Length 14 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready Yes, Features Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.