Shop GENIUS TOOLS
Create Account
50mm Combination Wrench
- Mfr # 726050
- Zoro # G623580108
original price:Â $94.13 , new price: $84.72 , 10 percent off
new price:Â
$
84.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726050
- Zoro #
- G623580108
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 50mm Matte Finish Durable Hand Tool - 726050, Combination Wrench This 50mm combination wrench is built for consistent fit and reliable torque in professional toolkits. It pairs an open-end and box-end in one tool, helping you move between fasteners efficiently while maintaining control. Constructed from Chromium-vanadium steel alloy and finished in matte, it is forged and heat treated to support long-term durability. Clear, stamped size markings simplify identification and reduce downtime when selecting the correct wrench. Key Benefits 50mm combination design pairs open end and box end for versatile fastening. 611mm overall length provides leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy supports high strength and anti-corrosive performance. Forged and heat treated construction improves durability under heavy, repeated use. Matte finish helps maintain grip and reduces slippage during demanding work. Stamped size markings deliver quick, permanent identification in busy tool storage. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 726050. The combination format and long length make it a practical choice when consistent leverage and quick size recognition matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.