Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 1 11/16 in

  • Mfr # DWI-3/4D1-11/16

  • Zoro # G7505827


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 3/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D1-11/16
Zoro #
G7505827
UPC #
702535890308
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-11/16 in
Overall Length
3 3/8 in
Socket Depth
Deep
Socket Length
3 3/8 in
Socket Size
1 11/16 in

Description

Impact Socket, Socket Size 1 11/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.