Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 1 1/16 in

  • Mfr # I-3/4D1-1/16

  • Zoro # G7606295


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
1 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-3/4D1-1/16
Zoro #
G7606295
UPC #
702535889173
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/16 in
Overall Length
1 15/16 in
Socket Depth
Standard
Socket Size
1 1/16 in
Socket Length
1 15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Standards
ASTM A342, FM Approved
Drive Type
Impact
Material
Nickel Aluminum Bronze
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
SAE
Tether Ready
No
Insulated
No
Compatible Fastener Type
Bolts, Screws
Locking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
Yes
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Product Type
Impact NonSparking Socket

Description

Impact Socket, Socket Size 1 1/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.