Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 19 mm

  • Mfr # I-3/4D19MM

  • Zoro # G7466593


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
44 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-3/4D19MM
Zoro #
G7466593
UPC #
702535888831
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
19mm
Overall Length
44 mm
Socket Depth
Standard
Socket Length
44 mm
Socket Size
19 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Material
Nickel Aluminum Bronze
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASTM A342, FM Approved
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
Metric
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts, Screws
Insulated
No
Non-Sparking
Yes
Tether Ready
No
Locking
No
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Product Type
Impact NonSparking Socket

Description

Impact Socket, Socket Size 19 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.