3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 2 5/16 in

  • Mfr # DWI-3/4D2-5/16

  • Zoro # G7587772


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWI-3/4D2-5/16
Zoro #
G7587772
UPC #
702535890407
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-5/16 in
Overall Length
3 15/16 in
Socket Depth
Deep
Socket Size
2 5/16 in
Socket Length
3 15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Material
Nickel Aluminum Bronze
Output Type
6 pt
Drive Type
Impact
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Socket Type
Deep Well Impact
Measurement Type
SAE
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
6-Point
Insulated
No
Non-Sparking
Yes
Locking
No
Compatible Fastener Type
Bolts, Screws
Impact Rated Status
Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
DeepWell Impact NonSparking Socket
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 2 5/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.