Zoro Homepage

3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 7/8 in

  • Mfr # I-3/4D7/8

  • Zoro # G7625274


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
1 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-3/4D7/8
Zoro #
G7625274
UPC #
702535889142
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8 in
Overall Length
1 3/4 in
Socket Depth
Standard
Socket Size
7/8 in
Socket Length
1 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Output Type
6 pt
Measurement Type
SAE
Non-Sparking
Yes
Insulated
No
Compatible Fastener Type
Bolts, Screws
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Product Type
Impact NonSparking Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 7/8 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.