Zoro Homepage

3/4 in Drive, 1-3/16" SAE, Socket, 6 Points, Almn Brz, Natural, 1 3/16 in

  • Mfr # DW-3/4D1-3/16

  • Zoro # G7592435


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 3/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D1-3/16
Zoro #
G7592435
UPC #
702535887742
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/16"
Overall Length
3 3/8 in
Socket Sizes
1-3/16 in
Socket Depth
Deep
Socket Size
1 3/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Socket Type
Deep Well
Tether Capable
Tether Capable
Material
Aluminum Bronze
Category Type
Hex Socket
Drive Type
Hand
Standards
FM Approved, ASTM A342
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Non-Sparking
Yes
Insulated
No
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Nonsparking Socket, Socket Size 1 3/16 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.