Zoro Homepage

3/4 in Drive, 40mm Metric Socket, 6 Points, Almn Brz, Natural, 40 mm

  • Mfr # SS-3/4D40MM

  • Zoro # G5920848


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
52 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D40MM
Zoro #
G5920848
UPC #
702535885311
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
40mm
Overall Length
52 mm
Socket Depth
Standard
Socket Sizes
40mm
Socket Size
40 mm

Description

Nonsparking Socket, Socket Size 40 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.