Shop AMPCO SAFETY TOOLS
See all product information
Create Account
48 in L 7 9/16 in Cap. Aluminum Straight Pipe Wrench
Mfr # W-216AL
Zoro # G4200743
product price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Jaw Capacity
7 9/16 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-216AL
- Zoro #
- G4200743
- UPC #
- 702535897475
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Details
- Item
- Straight Pipe Wrench
- Jaw Capacity
- 7 9/16 in
- Handle Material
- Aluminum
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Jaw Material
- Aluminum Bronze
- Features
- Non-Magnetic; Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Adjustment Type
- Groove
- Finish
- Natural
- Tether Style
- Tether Capable
- Jaw Texture
- Serrated
- Non-Magnetic
- Yes
- Adjustable
- Manual
- Corrosion Resistant
- Yes
- Insulated
- No
Description
The AMPCO W-216AL Aluminum Straight Pipe Wrench is a sturdy, durable tool that will make working with pipes easier. It has a nonsparking design and is corrosion resistant. The aluminum bronze wrench has serrated jaws for secure gripping on pipe materials. It also features an i-beam handle that allows you to get into tight spaces easily. With a jaw capacity of 7 9/16 in., this 48 in long straight pipe wrench is ideal for use on large diameter pipes. The AMPCO Aluminum Straight Pipe Wrench is the perfect choice for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.