Shop GENIUS TOOLS
Create Account
Aluminum Pipe Wrench, 460mmL
- Mfr # 784460
- Zoro # G523584169
original price:Â $97.58 , new price: $87.82 , 10 percent off
new price:Â
$
87.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784460
- Zoro #
- G523584169
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aluminum Pipe Wrench 460mm Length Lightweight Durable Construction - 784460 Professional Pipe Wrench SKU: 784460. This aluminum pipe wrench is built for professional technicians who need reliable leverage, consistent bite, and reduced tool weight for daily work. With a 460mm (18.11 inch) overall length, it balances reach and control for a wide range of pipe-gripping tasks. The wrench pairs a lightweight aluminum body with Chromium Molybdenum Alloy Steel components for strength, durability, and anti-corrosive performance. A floating forged hooked jaw with precision-cut teeth helps maintain a predictable, powerful grip across varied applications. Key Benefits 460mm overall length provides strong leverage while maintaining manageable handling. Lightweight aluminum construction reduces fatigue during repeated positioning and adjustments. Chromium Molybdenum Alloy Steel offers high strength and anti-corrosive properties. Floating forged hooked jaw helps maintain consistent contact and bite. Precision-cut teeth deliver a predictable, powerful grip in any application. Rigid, durable build supports long tool life under heavy professional use. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of lightweight handling and strong, rigid construction supports efficient work without sacrificing durability or grip consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.