Shop AMPCO SAFETY TOOLS
See all product information
Create Account
7-1/4" Bronze Nonsparking Scratch Brush, 6 Rows
Mfr # B-401
Zoro # G3292161
product price:Â
$
74.19
/ea
Key Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Bronze
Brush Length
7 1/4 in
Handle Length
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-401
- Zoro #
- G3292161
- UPC #
- 702535879310
- Country of Origin
- United States
- Item
- Nonsparking Scratch Brush
- Brush Type
- Wire Scratch Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Bronze
- Bristle Material
- Bronze
- Handle Material
- Wood
- Brush Handle Style
- Block
- Color Coding System
- No
- Handle Type
- Flat Back
- Features
- Non-Sparking; Non-Magnetic; Corrosion-Resistant
- Number of Rows
- 6
- Sweep Face
- 2 1/4 in
- Number of Rows/Columns
- 6 x 19
- Non-Sparking
- Yes
- Grip Material
- Wood
- Handle Style
- Block
Description
Nonsparking Scratch Brush, Bristle Firmness Stiff, Handle Style Block, Bristle Material Bronze, Handle Material Wood, Brush Length 7 1/4 in, Handle Length 7 1/4 in, Bristle Color Bronze, Overall Length 7 1/4 in, Bristle Length 1 3/4 in, Brush Type Wire Scratch Brush, Head Length 7 1/4 in, Sweep Face 2 1/4 in, Grip Material Wood, FDA Compliant No, Color Coding System No, Non-Sparking Yes