Scrubber Brush, 1 in L Trim, 6 in OAL
- Mfr # FG648200COBLT
- Zoro # G523565083
product price:Â
$
8.49
/ea
Key Features
Handle Type
Iron Style
Handle Material
Plastic
Bristle Trim Length
1 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG648200COBLT
- Zoro #
- G523565083
- UPC #
- 86876160499
- Country of Origin
- China
- Handle Type
- Iron Style
- Handle Material
- Plastic
Dimensions
- Bristle Trim Length
- 1 in
- Overall Length
- 6 in
Description
Designed to ease work when scrubbing tile and grout lines, floors, baseboards, walls and countertops. Natural and synthetic cobalt fibers set in plastic block. 1 in trim length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.