Shop AMPCO SAFETY TOOLS
See all product information
Create Account
8 in L 1 15/16 in Cap. Aluminum Bronze Straight Pipe Wrench
Mfr # W-210
Zoro # G4055204
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Jaw Capacity
1 15/16 in
Handle Material
Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-210
- Zoro #
- G4055204
- UPC #
- 702535897352
- Country of Origin
- United States
- Item
- Straight Pipe Wrench
- Jaw Capacity
- 1 15/16 in
- Handle Material
- Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Features
- Non-Magnetic; Corrosion Resistant
- Jaw Material
- Aluminum Bronze
- Adjustable
- Manual
- Jaw Texture
- Serrated
- Adjustment Type
- Groove
- Insulated
- No
- Finish
- Natural
- Non-Magnetic
- Yes
- Corrosion Resistant
- Yes
- Tether Style
- Tether Capable
Description
Straight Pipe Wrench, Aluminum Bronze, Natural, Jaw Capacity 1 15/16 in, Serrated, Overall Length 8 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.