Shop GENIUS TOOLS
Create Account
Heavy Duty Pipe Wrench, 1220mmL
- Mfr # 783220
- Zoro # G323580958
product price:Â
$
392.33
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 783220
- Zoro #
- G323580958
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Pipe Wrench 1220mm Length Industrial Strength Non-Slip Grip - 783220, Adjustable Pipe Wrench Built for demanding pipe and fitting work, this adjustable heavy duty pipe wrench is designed for professional-grade performance. The 1220mm (48-inch) overall length helps deliver leverage for breaking loose stubborn connections while maintaining controlled handling. Constructed from Chromium Molybdenum Alloy Steel with anti-corrosive properties, it is made to hold up under frequent use. A floating forged hooked jaw with precision-cut teeth supports a predictable, powerful grip across a range of applications. Key Benefits Adjustable heavy duty pipe wrench design supports versatile, professional-grade applications. 1220mm (48-inch) overall length provides added leverage for tough pipe work. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Floating forged hooked jaw improves bite and alignment on rounded surfaces. Precision-cut teeth provide a predictable, powerful grip to break fittings loose faster. Meets or exceeds ANSI standards for dependable performance and shop-ready reliability. SKU 783220 is engineered for long service life with high strength tool steel and a grip-focused jaw design suited to heavy use. It's a straightforward choice when you need an adjustable pipe wrench that prioritizes durability, consistent holding power, and standards-based performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.