Shop AMPCO SAFETY TOOLS

Adj. Wrench, Ins., Nonspark, 8", 1-1/8" Cap.

  • Mfr # IW-71

  • Zoro # G4628766


product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/8 in
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IW-71
Zoro #
G4628766
UPC #
702535882075
Country of Origin
United States
Item
Adjustable Wrench
Material
Aluminum Bronze
Finish
Natural
Features
Nonmagnetic, Corrosion Resistant
Jaw Capacity
1 1/8 in
Standards
FM Approved, GSA, Military, ANSI And Din, OSHA, DOE, NFPA And MSHA
Nonsparking
Yes
Measuring Scale
No
Jaw Material
Nickel Aluminum Bronze
Corrosion Resistant
Yes
Adjustment Type
Groove
Insulated
Yes
Measurement Type
Metric, SAE
Handle Type
Cushion Grip
Handle Color
Blue
Opening Type
Adjustable
Grip Style
Insulated
Non-Magnetic
Yes
Ratcheting
No
End Style
Hang Hole
Lockable
No
Weight
0.5 lb
Head Type
Standard
Adjustable Wrench Type
Insulated Adjustable Wrench
Tether Style
Not Tether Capable

Description

This AMPCO IW-71 Adjustable Wrench is the perfect tool for working with nonmagnetic fasteners. It has a cushioned grip handle and an adjustable wrench grip style that provides you with insulation against electricity. Made of aluminum bronze, this wrench is both corrosion resistant and nonmagnetic. The jaw capacity measures 1 1/8 in., while the overall length is 4 in. With an adjustable wrench grip style, this tool allows you to hold it comfortably without getting shocked by electricity. Designed to provide you with maximum torque, the groove adjustment type allows you to turn nuts and bolts easily without stripping them. The AMPCO 8" Adjustable Wrench is just what you need for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.