6 in. Wide Mouth Adjustable Wrench
- Mfr # 20401
- Zoro # G624235878
product price:Â
$
29.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20401
- Zoro #
- G624235878
- UPC #
- 039564015779
- Country of Origin
- India
Description
Remove a wide range of fasteners, even in hard-to-reach places, with this Performance Tool 20401 6 Inch Wide Mouth Adjustable Wrench. It features an extra-wide jaw for 50 percent greater capacity than a standard adjustable wrench of the same size and a tapered profile for increased access to tight spaces. This wrench is made from drop-forged chrome vanadium steel with a black phosphate finish and a polished head for strength and corrosion resistance. It features an ergonomic molded grip for added comfort and control and features both SAE and metric graduations so you can get an accurate size measurement of the fastener you're removing. Measures 6.5 inches (165 mm) in total length, with a 1-3/8 inch (35.6 mm) jaw capacity. Great for automotive, electrical, plumbing, or construction applications. Quickly and comfortably remove fasteners of all types with this wide mouth adjustable wrench.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.