Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adj. Wrench, Nonspark, 10", 1-5/16", Natural

  • Zoro #: G3067242
  • Mfr #: W-72
$95.93
  • Adjustable Wrench Nominal Length: 10"
  • Finish: Natural
  • Jaw Capacity: 1 5/16 in
See full product details
This item ships free.

Ampco #W-72 Specifications

  • Zoro #: G3067242
  • Mfr #: W-72
Adjustable Wrench Nominal Length: 10" Finish: Natural
Jaw Capacity: 1 5/16 in Standards: ASTM F2503, ASTM A342, FM Approved
Wrench Handle End Style: Hang Hole Nonsparking: Yes
Material: Aluminum Bronze Overall Length: 10 in
Insulated / Uninsulated: Uninsulated Adjustable Wrench Grip Style: Plain
Tether Capable: Tether Ready Features: Nonmagnetic, Corrosion Resistant
Item: Adjustable Wrench Jaw Material: Nickel Aluminum Bronze
Corrosion Resistant: Yes Grip Style: Plain
Weight: 0.7 lb Insulated: No
End Style: Hang Hole Adjustment Type: Groove
Lockable: No Measurement Type: Metric, SAE
Opening Type: Adjustable Adjustable Wrench Type: Adjustable Wrench
Non-Magnetic: Yes Tether Style: Tether Ready
Measuring Scale: No Head Type: Standard
Ratcheting: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Wrench, Aluminum Bronze, Natural, 10 in, Jaw Capacity 1 5/16 in, Plain, Groove, Measuring Scale No, Insulated No, Nonsparking Yes

Reviews of Ampco #W-72