Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Surface Bit Socket 76mmL
- Mfr # 342+9212
- Zoro # G323581825
product price:Â
$
12.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+9212
- Zoro #
- G323581825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M12 Size 3/8 Inch Drive 76mm Length Durable Construction - 342+9212, Bit Socket Tool This 3/8in drive M12 Ribe surface bit socket is built for repeatable fastening work where consistent fit and dependable strength matter. With a 76mm (2.99in) overall length, it helps reach fasteners while keeping the profile manageable for controlled handling. Made from High Speed Steel with anti-corrosive properties, the socket is designed for durability in demanding shop environments. Permanently stamped size markings support quick identification and cleaner tool organization, reducing time spent searching for the correct bit socket. Key Benefits 3/8in drive M12 Ribe surface bit socket for precise engagement. 76mm (2.99in) overall length supports access without excessive bulk. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable design built for professional technician demands. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy, routine use, this bit socket emphasizes reliability: consistent fit, durable materials, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.