Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Backing Out Hammer, Non-Spark, 1/2 in Dia
Mfr # H-36FG
Zoro # G5168021
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Weight
1 1/2 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Head Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-36FG
- Zoro #
- G5168021
- UPC #
- 702535880378
- Country of Origin
- United States
- Item
- Backing Out Hammer
- Head Weight
- 1 1/2 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Features
- Corrosion-Resistant
- Handle
- Fiberglass
- Standards
- FM Approved, NFPA
- Replaceable Handle
- No
- Non-Magnetic
- Yes
- Face Shape
- Round
- Hammer Type
- Backing Out Hammer
- Face Material
- Nickel Aluminum Bronze
- Nose Shape
- Round
- Tether Ready
- No
- Non-Sparking
- Yes
Description
The Ampc H-36FG Backing Out Hammer is the perfect tool for removing broken bolts. The corrosion resistant hammer head can be used in damp conditions without fear of rusting or corroding. This backing out hammer has a 1/2 in dia, which makes it ideal for removing stubborn bolts and nuts. It is made of nickel aluminum bronze, making it durable and resistant to corrosion. Its fiberglass handle ensures you have a sturdy grip on the hammer as you work. It also has an overall length of 14 in., a head width of 1 1/4 in., and a head length of 7 7/8 in.. With its anti-corrosion properties, this Ampc H-36FG Backing Out Hammer will become your go to tool when working with metal objects that need removing from difficult positions.