PZ 2 POSIDRIV Screwdriver 400mmL
- Mfr # 506+1972
- Zoro # G023583730
product price:Â
$
15.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+1972
- Zoro #
- G023583730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver 400mm Length PZ2 Posidriv Precision Drive Ergonomic Handle - 506+1972 Professional Hand Tool This PZ.2 Posidriv screwdriver is built for controlled fastening where reach matters. With an overall length of 400 mm, it helps access recessed or hard-to-reach screws while maintaining stable handling for accurate turns. The blade is made from High Speed Steel for strength, durability, and anti-corrosive properties. A soft, ergonomic handle supports a secure grip and steady torque application across repeated tasks. Key Benefits PZ.2 Posidriv precision drive supports accurate engagement with compatible fasteners. 400 mm overall length improves reach without sacrificing control at the tip. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Precision-machined tip reduces cam-out and helps prevent fastener damage. Soft ergonomic handle promotes comfort and a firm, steady working grip. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians and made for heavy use, this screwdriver focuses on fit, feel, and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.