Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Blacksmith Hammer, 2 lb., 11" L, Fiberglass
Mfr # H-142FG
Zoro # G6127549
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Handle
Fiberglass
Features
Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-142FG
- Zoro #
- G6127549
- UPC #
- 702535880590
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Blacksmith Hammer
- Head Weight
- 2 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle
- Fiberglass
- Features
- Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
- Meets/Exceeds
- FM Approved
- Dead Blow Hammer
- No
- Face Material
- Nickel Aluminum Bronze
- Non-Magnetic
- Yes
- Standards
- FM Approved
- Hammer Type
- Blacksmith Hammer
- Non-Sparking
- Yes
- Series
- Strikeforce
- Blade Shape
- Rounded
- Grip Style
- Ribbed
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 2 lb, Overall Length 11 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip, Head Material Nickel Aluminum Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov