Shop BOXBLAYDE
See all product information
Create Account
Blade, Steel, Straight, 2 7/16 in L, PK10
- Mfr # BBSTR10PK
- Zoro # G521908363
product price:Â
$
5.99
/pk of 10, $0.60/ea
Key Features
Blade Material
Steel
Blade Length
2 7/16 in
Blade Edge Type
Straight
Compatible Manufacturer Model Number
42358257287357
Includes Blade Dispenser
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBSTR10PK
- Zoro #
- G521908363
- UPC #
- 860012572915
- Country of Origin
- China
- Item
- Replacement Blades
- Blade Material
- Steel
- Blade Edge Type
- Straight
- Compatible Manufacturer Model Number
- 42358257287357
- Includes Blade Dispenser
- Yes
- Product Type
- Replacement Blades
- Blade Tip
- Standard
- Compatible with Manufacturer Model Number
- 42358257287357
- For Manufacturer Part Number
- 42358257287357
- Compatible with Mfr. Model Number
- 42358257287357
- Compatible Manufacturer Part Number
- 42358257287357
Dimensions
- Blade Length
- 2 7/16 in
- Blade Width
- 29/32 in
- Blade Thickness
- 0.236 in
Description
Replacement Blades, Blade Edge Type Straight, Blade Length 2 7/16 in, Blade Material Steel, Blade Thickness 0.236 in, Blade Tip Standard, Blade Width 29/32 in, Compatible Grainger Part Number 393MH4, Compatible Mfr. Model Number 42358257287357, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.