Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Blacksmith Hammer, 6 lb., 15" L, Fiberglass
- Mfr # H-702FG
- Zoro # G6127488
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Handle
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-702FG
- Zoro #
- G6127488
- UPC #
- 702535880699
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Blacksmith Hammer
- Head Weight
- 6 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- FM Approved
- Handle
- Fiberglass
- Features
- Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
- Standards
- FM Approved
- Series
- Strikeforce
- Grip Style
- Ribbed
- Non-Magnetic
- Yes
- Blade Shape
- Rounded
- Hammer Type
- Blacksmith Hammer
- Non-Sparking
- Yes
- Face Material
- Nickel Aluminum Bronze
- Dead Blow Hammer
- No
Description
The AMPCO H-702FG Blacksmith Hammer is the ideal tool for your next project. With a 6 lb head weight and 15" length, it is built to last. The blacksmith hammer has a non-slip super grip that allows you to work with ease and control. Made of high strength nickel aluminum bronze, the head material is corrosion resistant and non-sparking, making it safe to use in most environments. This lightweight engineer hammer also features a fiberglass handle that resists chemicals, moisture and other elements. You will want this high quality AMPCO H-702FG Blacksmith Hammer when working on your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.