Shop CORONA TOOLS
See all product information
Create Account
Drilling Hammer, 4 lb. Head, 11 in. Solid-Core Fiberglass Handle
- Mfr # DH82004
- Zoro # G722919502
product price:Â
$
38.99
/ea
Key Features
Handle Material
Fiberglass
Head Length
3.58 in
Handle Length
11 in
Color
Red
Head Width
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH82004
- Zoro #
- G722919502
- UPC #
- 038313820046
- Country of Origin
- India
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Dimensions
- Head Length
- 3.58 in
- Handle Length
- 11 in
- Head Width
- 1.77 in
Description
The DH82004 Drilling Hammer features a 4 lb. recycled-steel head and 11 in. solid-core fiberglass handle, making this club hammer perfect for small demolition and masonry tasks. The head is crafted from recycled steel, promoting sustainability while ensuring durability and reliability. The 11 in. solid-core fiberglass handle provides excellent strength and is lightweight, reducing user fatigue during prolonged use. This 4 lb. drilling hammer is designed with a shock-absorbent grip that enhances comfort and minimizes hand strain. Its forged alloy/carbon steel head offers superior performance and longevity, making this small sledge hammer an essential tool for demanding tasks. Induction hardened and tempered, the head withstands extreme stress and impacts without deforming.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.