Box End Wrench, Insulated, 12 Pt, 7/16 In
Mfr # IWSB-7/16
Zoro # G4618503
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Finish
Insulated
Overall Length
5 1/2 in
Size
7/16"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWSB-7/16
Zoro #
G4618503
UPC #
702535882099
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Size
7/16"
Head Size
7/16 in
Wrench Head Sizes
7/16 in
Wrench Length Style
Stubby
Description
Box End Wrench, Aluminum Bronze, Insulated, Head Size 7/16 in, Overall Length 5 1/2 in, 15 Degrees , SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.