Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Breaker Bar, 3/4 in. Dr, 18 in.
Mfr # W-257
Zoro # G5079934
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Finish
Unfinished
Overall Length
18 in
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-257
- Zoro #
- G5079934
- UPC #
- 702535891015
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Breaker Bar, Drive Size 3/4 in, Aluminum Bronze, Unfinished, Overall Length 18 in, Flexible, Standard, Straight, Non-Slip, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.