Shop GENIUS TOOLS
Create Account
1/4in Hex Snank, Bit Holder With Handle
- Mfr # 280150
- Zoro # G723581784
original price:Â $8.93 , new price: $8.04 , 9 percent off
new price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280150
- Zoro #
- G723581784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Handle 1/4 Inch Hex Shank Durable Drive Ergonomic Grip - 280150 Professional Bit Holder Tool This 1/4in hex shank bit holder with handle is built for controlled, repeatable bit driving and fast bit changes. With a 150mm (5.91in) overall length, it adds reach while keeping handling precise for professional technicians and serious DIY users. Constructed from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed to hold up under heavy, long-term use. The spring loaded detent helps keep bits secure while making removal and attachment quick. Key Benefits 1/4in hex shank bit holder supports common bits for flexible driving tasks. 150mm overall length improves access while maintaining stable hand control. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Spring loaded detent enables quick bit changes without fumbling or downtime. High impact plastic handle improves grip and resists damage from daily use. Meets or exceeds ANSI standards for dependable, professional shop performance. SKU: 280150. Designed for professional technicians, this bit holder focuses on secure engagement, comfortable handling, and reliable durability. The combination of a sturdy steel alloy drive section and a high-impact handle helps reduce hand fatigue during extended work while maintaining consistent bit retention and predictable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.