Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Bricklayer Trowel, Non-Spark, 5-9/16 x14In
Mfr # T-12
Zoro # G5169062
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant, Non-Magnetic, Non-Sparking
Length (In.)
14 1/4 in
Handle Material
Wood
Material
High Strength Nickel Tin Copper
Application
For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-12
- Zoro #
- G5169062
- UPC #
- 702535892036
- Country of Origin
- United States
Dimensions
- Length (In.)
- 14 1/4 in
- Width (In.)
- 5 9/16 in
- Handle Length (In.)
- 5 in
- Handle Dia. (In.)
- 1 5/16 in
- Handle Length
- 3 1/4 in
- Blade Width
- 5 1/2 in
- Blade Length
- 11 in
Details
- Item
- London Trowel
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Handle Material
- Wood
- Material
- High Strength Nickel Tin Copper
- Application
- For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Handle
- Wood
- Pattern
- London
- Product Type
- London Trowel
- Handle Style
- Tapered
- Blade Material
- Copper Nickel
- Blade Shape
- London
Description
London Trowel, Blade Length 11 in, Blade Material Copper Nickel, Blade Shape London, Blade Width 5 1/2 in, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Handle Length 3 1/4 in, Handle Material Wood, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.