Shop GENIUS TOOLS
Create Account
3/4in Dr. T-90 Star Bit Socket
- Mfr # 619+6990
- Zoro # G823580540
original price:Â $38.19 , new price: $34.36 , 10 percent off
new price:Â
$
34.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+6990
- Zoro #
- G823580540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-90 Size 3/4 Inch Drive High Strength S2 Steel - 619+6990 Professional Impact Star Bit Socket This 3/4 inch drive T-90 star impact bit socket is built for high-torque fastening and removal where strength, fit, and repeatable performance matter. Its 95mm (3.74 inch) overall length offers practical reach while maintaining the stability expected from a larger-drive socket format. Constructed from Chromium Molybdenum Alloy Steel for high strength, durability, and anti-corrosive properties, it is engineered for demanding shop conditions. Permanent size stamping supports quick identification and consistent tool organization during day-to-day professional work. Key Benefits T-90 star impact bit design helps handle high-torque applications with confidence. 3/4 inch drive size supports heavy-duty setups and larger fastening tasks. 95mm overall length balances reach and control in tight or recessed areas. Chromium Molybdenum Alloy Steel construction improves strength, durability, and corrosion resistance. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds protection and helps resist wear over time. Size is permanently stamped for fast identification and better tool organization. The combination of durable materials, controlled heat treatment, and clear size marking makes it a reliable choice for consistent shop performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.