Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Bricklayers Hammer, 48 Oz, Nonsparking
Mfr # H-10FG
Zoro # G1236067
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight
2 lb
Head Material
Aluminum Bronze
Handle
Fiberglass
Features
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10FG
- Zoro #
- G1236067
- UPC #
- 702535880507
- Country of Origin
- United States
Dimensions
- Head Length
- 8 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Bricklayer Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 2 lb
- Head Material
- Aluminum Bronze
- Handle
- Fiberglass
- Features
- Corrosion-Resistant
- Meets/Exceeds
- FM Approved
- Standards
- FM Approved, NFPA
- Face Material
- Aluminum Bronze
- Replaceable Handle
- No
- Grip Style
- Ribbed
- Non-Magnetic
- Yes
- Hammer Type
- Bricklayers Hammer
- Blade Orientation
- Perpendicular
- Dead Blow Hammer
- No
- Handle Material
- Fiberglass
- Non-Sparking
- Yes
Description
Bricklayer Hammer, Hammer Type Bricklayers Hammer, Handle Material Fiberglass, Head Weight 2 lb, Face Material Aluminum Bronze, Overall Length 14 in, Grip Style Ribbed, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Features Corrosion-Resistant, Head Length 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov