3/4 in. Dr. 1-3/8 in. 6pt Deep Impact Socket, Chrome Moly, Laser Etched
- Mfr # M742-44
- Zoro # G023310817
product price:Â
$
46.99
/ea
Key Features
Drive Size
3/4 in
Size
1-3/8 in
SAE or Metric
SAE
Number of Points
6 point
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M742-44
- Zoro #
- G023310817
- UPC #
- 39564511745
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-3/8
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Drive End Type
- Hex
- Color
- Black
- Driver Type
- Hex
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-3/8 in
- Socket Depth
- Deep
Description
The Performance Tool M742-44 Impact Socket is the perfect tool for your toughest jobs. Made of drop-forged chrome molybdenum steel, this socket is built to last with strength and durability. Its rounded corners provide a tighter grip, making it easier to handle even the toughest of jobs. With large size laser etching, this socket is easy to identify, saving you time and hassle on the job. The socket is also plated and black oxide coated for protection from rusting, ensuring it can withstand harsh conditions and last for years to come. With optimum wall thickness, it provides maximum strength and access on fasteners with restrictions, ensuring you can get the job done quickly and efficiently. Trust the Performance Tool M742-44 Impact Socket for all your toughest jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.