HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Chain Wrench, Pipe Cap. 1/8 to 1-1/2 in.

AMPCO| Zoro #: G1075146| Mfr #: W-60

$786.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Aluminum Bronze
Pipe Capacity: 1/8" to 1-1/2"
Handle Material: High Strength Nickel Aluminum Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075146 Mfr #: W-60
Jaw Material: Aluminum BronzePipe Capacity: 1/8" to 1-1/2"
Handle Material: High Strength Nickel Aluminum BronzeJaw Type: Double End
Overall Length: 20"Item: Chain Wrench
Chain Length: 20"Country of Origin (subject to change): United States

Description

Chain Wrench, Pipe Capacity 1/8 In. to 1-1/2 In., Overall Length 20 In., Chain Length 20 In., Handle Material High Strength Nickel Aluminum Bronze, Jaw Type Double End, Jaw Material Aluminum Bronze

Reviews