Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695246
- Zoro # G923579840
product price:Â
$
17.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695246
- Zoro #
- G923579840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Durable Construction - 695246 Impact Socket Built for professional impact use, this 3/4in drive thin wall socket is sized at 1 7/16in with a 12-point profile for confident engagement. The thin wall design helps reach fasteners in tight clearances without sacrificing the strength expected from an impact-rated socket. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for durability and resistance to corrosion. Size markings are stamped for quick identification and long-term organization in a tool box or socket set. Key Benefits Thin wall profile reaches fasteners in tight clearances with less interference. 1 7/16in 12-point design supports secure engagement on compatible fasteners. 3/4in drive size fits heavy-duty impact tools and related drivetrains. 57mm (2.24in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Heat treated by oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion; stamped size stays readable. Designed for professional technicians, it's a reliable choice for consistent performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.