Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Claw Hammer, Nonsparking, Nonmagnetic
Mfr # H-21FG
Zoro # G4042053
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Features
Corrosion-Resistant
Head Weight
1 1/2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-21FG
- Zoro #
- G4042053
- UPC #
- 702535880538
- Country of Origin
- United States
- Item
- Curved Claw Hammer
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant
- Head Weight
- 1 1/2 lb
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Lb.)
- 1 1/2
- Meets/Exceeds
- DOE, FM APPROVED, MSHA, NFPA, OSHA
- Handle
- Fiberglass
- Head Weight (Oz.)
- 20.0
- Claw Shape
- Curved
- Face Material
- Aluminum Bronze
- Standards
- ASTM A342, ASTM F2503
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
- Face Texture
- Smooth
- Hammer Type
- Claw Hammer
- Includes Nail Holder
- No
- Non-Magnetic
- Yes
Description
Curved Claw Hammer, Hammer Type Claw Hammer, Head Material Aluminum Bronze, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 1 1/2 lb, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder No, Face Material Aluminum Bronze, Features Corrosion-Resistant, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Curved, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.