Zoro Homepage

Cold Chisel, 13/16 In. x 8 In.

  • Mfr # C-14

  • Zoro # G1183043


product price: $38.49
/ea

Key Features

Length
8 in
Material
Aluminum Bronze
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products, MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-14
Zoro #
G1183043
UPC #
702535879723
Country of Origin
United States

Dimensions

Length
8 in
Tip Size
13/16 in
Blade Width
13/16 in
Shank Width
3/4 in
Overall Length
8 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products, MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, NFPA and MSHA, OSHA
Hex
3/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Non-Magnetic
Yes
Non-Sparking
Yes
Weight
0.8 lb
Handle Material
Aluminum Bronze
Chisel Type
Cold Chisel
Standards
ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
Includes Handle
No
Tether Ready
No
Blade Tip Shape
Diamond
Corrosion-Resistant
Yes
Includes Striking Cap
No
Grip Style
Plain

Description

Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 13/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 8 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.