Shop AMPCO SAFETY TOOLS

Cold Chisel, 3/4 In. x 14-1/2 In.

  • Mfr # C-22

  • Zoro # G5059266


product price: 
$
62.15
/ea

Key Features

Length
14 1/2 in
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Tether Capable
Tether Capable
Hex
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-22
Zoro #
G5059266
UPC #
702535879808
Country of Origin
United States

Dimensions

Length
14 1/2 in
Tip Size
3/4 in
Shank Width
1/2 in
Blade Width
3/4 in
Overall Length
14 1/2 in
Wire Rope Length
14 1/2 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Tether Capable
Tether Capable
Hex
1/2 in
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Number of Pieces
1
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Non-Sparking
Yes
Non-Magnetic
Yes
Chisel Type
Cold Chisel
Corrosion-Resistant
Yes
Blade Tip Shape
Diamond
Weight
0.8 lb
Standards
ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
Handle Material
Aluminum Bronze
Includes Striking Cap
No
Tether Ready
No
Grip Style
Plain
Includes Handle
No

Description

Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 14 1/2 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.