Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cold Chisel, 9/16 In. x 6-1/2 In.
Mfr # C-12
Zoro # G0363867
product price:Â
$
29.29
/ea
Key Features
Length
6 1/2 in
Material
Aluminum Bronze
Application
Tether Capable
Tether Capable
Hex
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-12
- Zoro #
- G0363867
- UPC #
- 702535879709
- Country of Origin
- United States
- Item
- Cold Chisel
- Material
- Aluminum Bronze
- Application
- Tether Capable
- Tether Capable
- Hex
- 1/2 in
- Meets/Exceeds
- ANSI, DIN, DOE, Federal, GSA, Military, NFPA and MSHA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
- Shank Shape
- Hexagon
- Corrosion-Resistant
- Yes
- Chisel Type
- Cold Chisel
- Grip Style
- Plain
- Includes Handle
- No
- Standards
- ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
- Includes Striking Cap
- No
- Blade Tip Shape
- Diamond
- Tether Ready
- No
- Weight
- 0.2 lb
- Handle Material
- Aluminum Bronze
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 9/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 6 1/2 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.