Shop GENIUS TOOLS
Create Account
Flat Chisels 14mmF x 150mmL
- Mfr # 561614
- Zoro # G223583950
original price:Â $7.40 , new price: $6.66 , 10 percent off
new price:Â
$
6.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561614
- Zoro #
- G223583950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 14mm Width x 150mm Length Hardened Steel Durable Construction - 561614 Flat Chisel This 14mm flat chisel is built for controlled material removal where a clean, straight edge matters. With a 150mm overall length, it provides a compact reach that supports accuracy while still offering solid leverage in hand. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. The impact plastic handle is shaped for a steady grip and includes a ring that helps the tool stay put when set down on a surface. Key Benefits 14mm flat chisel tip supports clean, precise cuts and controlled material removal. 150mm overall length balances reach, leverage, and comfortable handling. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive steel properties help resist wear in demanding shop environments. Impact plastic handle improves control and stands up to repeated strikes. Integrated handle ring helps maintain surface grip when the tool is set down. SKU: 561614. Designed for professional technicians, this flat chisel is made to perform under heavy use while maintaining a consistent filing rate. The combination of hardened alloy steel construction and an ergonomic, durable handle supports reliable performance and confident handling over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.