Ampco Safety Tools
Combination Wrench, Metric, 30mm Size
Mfr # 1342
Zoro # G0490235
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 3/8 in
- Size 30mm
- Material Aluminum Bronze Nickel
- Finish Natural
- SAE or Metric Metric
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/8in Size W-679
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size W-670
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm WO-27X30
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size 0122
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size 1348
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 WO-7/8X15/16
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 12 x 13mm WO-12X13
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 21 x 22mm WO-21X22
- AMPCO SAFETY TOOLS Single Open End Wrench, 2-15/16" Head 0338
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio CMMT44704
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin 54RY97
- Ampco Safety Tools Wrenches