Ratcheting Combo Wrench, 15mm
- Mfr # 85515
- Zoro # G0929925
product price:Â
$
28.85
/ea
Key Features
Material
Alloy Steel
Finish
Chrome
Head Size
15mm
Head Offset Angle
15 Degrees
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85515
- Zoro #
- G0929925
- UPC #
- 099575855153
- Country of Origin
- China
- Material
- Alloy Steel
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Reversing
- No
- Wrench Style
- Combination, Ratcheting Open End
- Number of Geared Teeth
- 72
- Tether Style
- Tether Capable
- Measurement Type
- Metric
- Drive Type
- 12 Point
- Standards
- ASME B107.100-2010 (B107.66)
- Item
- Ratcheting Combination Wrench
Dimensions
- Overall Length
- 10 1/4 in
- Head Size
- 15mm
- Size
- 15 mm
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Description
Ratcheting Combination Wrench, Chrome, Overall Length 10 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.