Shop AMPCO SAFETY TOOLS

Combination Wrench, SAE, 13/16in Size

  • Mfr # W-670

  • Zoro # G5061131


product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-670
Zoro #
G5061131
UPC #
702535894542
Country of Origin
United States
Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Weight
0.5 lb
Non-Magnetic
Yes
Tether Style
Tether Capable
Ratcheting
No
Nonsparking
Yes
Head Type
Offset
Box End Type
12-Point Box End
Measurement Type
SAE
Handle Type
Ergonomic
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Handle Color
Silver
Item
Combination Wrench

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews