IntrchngeablTorquWrnchHead, Steel, 18 mmSz
- Mfr # QJOM18A
- Zoro # G123355947
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 1/2 in
Material
Steel
Head Offset Angle
0 Degrees
Interchangeable Head Type
Open End
Drive Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJOM18A
- Zoro #
- G123355947
- UPC #
- 662459934246
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/2 in
- Drive Size
- 18 mm
- Size
- 18 mm
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 18 mm
- Size - Alpha
- 18 mm
Details
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Open End
- Finish
- Black Oxide
- Maximum Torque
- 60 lb-ft
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 18MM
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - J-Shank - 18MM, Drive Size 18 mm, Size 18 mm, Overall Length 1 1/2 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.